Arlington F104 Switch/Outlet Box, 4-Gang, 3-1/2" Deep, New/Old Work, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    F104
  • Rexel Part Number:

    11987
  • UPC:

    018997436429

4-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/2". Cubic Inches: 80.5".

$ 744.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # F104

Rexel Part # 11987

UPC 018997436429

UNSPSC 39121308

Cubic Inches 80.5 in

Gangs 4

Material Non-Metallic

Mounting Old Work

Product Depth 3 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch