Cooper Crouse-Hinds TP2030 Switch/Outlet Box, Integral Clamps, 3-3/16" Deep, Non-Metallic

Switch/Outlet Box, Old Work, Integral Clamps, Non-Metallic, Depth: 3-3/16", Cubic Inches: 20.3".

$ 419.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # TP2030

Rexel Part # 332146

UPC 786189020304

UNSPSC 39121306

Cubic Inches 20.3 in

Material Non-Metallic

Mounting Screw On

Product Depth 3 3/16 in

Product Height 3 11/16 in

Product Width 2 1/4 in

Type Face Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch