Hubbell-Raco 7488RAC Switch/Outlet Box, 2-Gang, 2-3/4" Deep, Non-Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    7488RAC
  • Rexel Part Number:

    16917
  • UPC:

    05016997488

Switch/Outlet Box, 2-Gang, Screw-On, Old Work, 2-3/4 Inch Deep, Cubic Inches: 25, Non-Metallic, For Use With Non-Metallic Sheathed Cable

$ 927.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 7488RAC

Rexel Part # 16917

UPC 05016997488

UNSPSC 39121303

Cubic Inches 25 in

Gangs 2

Material Non-Metallic

Mounting Old Work

Product Depth 2 3/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch