Hubbell-Raco 7919RAC 3-1/2" Round Ceiling Box, 2-5/8" Deep, Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    7919RAC
  • Rexel Part Number:

    360807
  • UPC:

    05016997919

3-1/2 Inch Round Ceiling Box, 2-5/8 Inch Deep, Nail-On, Cubic Inches: 18, NM Cable Clamps, Non-Metallic

$ 633.63 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 7919RAC

Rexel Part # 360807

UPC 05016997919

UNSPSC 39121316

Cubic Inches 18 in

Material Non-Metallic

Mounting Nail-On

Product Depth 2 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch