Smart Box MSB3G Switch/Outlet Box, 3-Gang, 3-1/4" Deep, Non-Metallic

  • Mfr/Brand Name:

    Smart Box
  • Mfr Number:

    MSB3G
  • Rexel Part Number:

    277409
  • UPC:

    784297017650

3-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 57".

$ 889.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Smart Box

Mfr Part # MSB3G

Rexel Part # 277409

UPC 784297017650

UNSPSC 39121330

Cubic Inches 57 in

Gangs 3

Material Non-Metallic

Mounting Old Work

Product Depth 3 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch