Bowers 3R-16-BHGP Ceiling Box With Adjustable Bracket, Depth: 2-1/4", Non-Metallic

  • Mfr/Brand Name:

    Bowers
  • Mfr Number:

    3R-16-BHGP
  • Rexel Part Number:

    514952
  • UPC:

    78172008523

Ceiling Box With Adjustable Bracket 16 to 24 Inch, Depth: 2-1/4 Inch, New Work, Cubic Inches: 16, Rated at 50 Pounds, Black, Non-Metallic

$ 832.90 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bowers

Mfr Part # 3R-16-BHGP

Rexel Part # 514952

UPC 78172008523

UNSPSC 39121316

Color Black

Cubic Inches 16 in

Material Non-Metallic

Product Depth 2 1/4 in

Range 16 in

Type Ceiling Box

Place your Will Call order by clicking the cart button next to the appropriate Branch