Carlon NG-460-V Switch/Outlet Box, 4-Gang, 2-3/4" Deep, New Work, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    NG-460-V
  • Rexel Part Number:

    15711
  • UPC:

    786358004104

4-Gang, Nail-On, New Work, Flanged, Outlet Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 60".

$ 669.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # NG-460-V

Rexel Part # 15711

UPC 786358004104

UNSPSC 39121330

Cubic Inches 60 in

Gangs 4

Material Non-Metallic

Mounting New Work

Product Depth 2 3/4 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch