Allied Moulded 1099-NV Switch/Outlet Box, 1-Gang, Depth: 3-9/16", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    1099-NV
  • Rexel Part Number:

    14692
  • UPC:

    085339260073

Switch/Outlet Box, 1-Gang, Depth: 3-9/16 Inch, Nail-On, Fire Alarm Box, Cubic Inches: 22.5, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic

$ 322.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 1099-NV

Rexel Part # 14692

UPC 085339260073

UNSPSC 39121308

Cubic Inches 22.5 in

Gangs 1

Material Fiberglass

Mounting Nail-On

Product Depth 3 9/16 in

Product Height 3 27/32 in

Product Width 2 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch