Allied Moulded 3303-NKV Switch/Outlet Box, 3-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    3303-NKV
  • Rexel Part Number:

    224676
  • UPC:

    085339152095

3-Gang, Switch/Outlet Box, Depth: 3-5/8 Inch, Cubic Inches: 56.5, Nail-On, Vapor-Seal, Angled Mid-Nails, Speed Klamps Factory Installed, Non-Metallic

$ 672.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 3303-NKV

Rexel Part # 224676

UPC 085339152095

UNSPSC 39121308

Cubic Inches 56.5 in

Gangs 3

Material Fiberglass

Mounting Nail-On

Product Depth 3 9/16 in

Product Height 3 3/4 in

Product Width 5 11/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch