Allied Moulded 4300-NK Switch/Outlet Box, 4-Gang, Depth: 3", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    4300-NK
  • Rexel Part Number:

    14884
  • UPC:

    085339162261

4-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3". Cubic Inches: 60.0". Includes: Clamps.

$ 434.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 4300-NK

Rexel Part # 14884

UPC 085339162261

UNSPSC 39121308

Cubic Inches 60 in

Gangs 4

Material Fiberglass

Mounting Nail-On

Product Depth 3 in

Product Height 3 3/4 in

Product Width 7 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch