Allied Moulded 4304-NBK Switch/Outlet Box, 4-Gang, Nail-On, Depth: 3-9/16", Fiberglass

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    4304-NBK
  • Rexel Part Number:

    722537
  • UPC:

    085339175537

4-Gang, Nail-On, Switch/Outlet Box, Electrical Box For Use With Non-meatllic Sheathed Cable -machine Tapped Device Holes, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 75.0". Includes: Clamps.

$ 597.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 4304-NBK

Rexel Part # 722537

UPC 085339175537

UNSPSC 39121308

Cubic Inches 75 in

Gangs 4

Material Fiberglass

Mounting Nail-On

Product Depth 3 9/16 in

Product Height 3 3/4 in

Product Width 7 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch