Allied Moulded 9327-N Switch/Outlet Box, 1-Gang, Depth: 3-1/4", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9327-N
  • Rexel Part Number:

    14208
  • UPC:

    085339101956

1-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3-1/4". Cubic Inches: 20.5".

$ 138.38 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9327-N

Rexel Part # 14208

UPC 085339101956

UNSPSC 39121308

Cubic Inches 20.5 in

Gangs 1

Material Fiberglass

Mounting Nail-On

Product Depth 3 1/4 in

Product Height 3 5/8 in

Product Width 2 3/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch