Allied Moulded P-201 Switch/Outlet Box, 1-Gang, Depth: 3-1/16", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    P-201
  • Rexel Part Number:

    232489
  • UPC:

    085339249009

1-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/16". Cubic Inches: 20.5".

$ 114.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # P-201

Rexel Part # 232489

UPC 085339249009

UNSPSC 39121308

Cubic Inches 20.5 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 3 1/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch