Allied Moulded P-241QT Switch/Outlet Box, 1-Gang, Depth: 3-9/16", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    P-241QT
  • Rexel Part Number:

    389167
  • UPC:

    085339249047

1-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-9/16". Cubic Inches: 24".

$ 161.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # P-241QT

Rexel Part # 389167

UPC 085339249047

UNSPSC 39121308

Cubic Inches 24 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 3 9/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch