Allied Moulded PJ-20H 4" Square Junction Box, Depth: 1-5/8", Bracket, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    PJ-20H
  • Rexel Part Number:

    319562
  • UPC:

    08533999000

4 Inch Square Junction Box, Offset Bracket, Depth: 1-5/8 Inch, Cubic Inches: 20.5, Speed Klamps, Offset Bracket, Non-Metallic

$ 321.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # PJ-20H

Rexel Part # 319562

UPC 08533999000

UNSPSC 39121332

Cubic Inches 20.5 in

Gangs 1

Material Non-Metallic

Mounting Bracket

Product Depth 1 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch