Arlington FA102 Switch/Outlet Box, 2-Gang, Depth: 3.875", Adjustable, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FA102
  • Rexel Part Number:

    199725
  • UPC:

    018997042422

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3.875 Inch, Cubic Inches: 22.5, Adjustable for Wall Thickness from 1/4 Inch to 1-1/2 Inch, Mounts Directly to Wood/Steel Stud

$ 396.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FA102

Rexel Part # 199725

UPC 018997042422

UNSPSC 39121308

Cubic Inches 43.5 in

Gangs 2

Material Non-Metallic

Mounting Bracket

Product Depth 3 7/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch