Arlington FN101F Switch/Outlet Box, 1-Gang, Depth: 3-1/2", Screw-On, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FN101F
  • Rexel Part Number:

    378068
  • UPC:

    01899715130

Switch/Outlet Box, 1-Gang, Depth: 3-1/2 Inch, Screw-On, Cubic Inches: 22, Non-Metallic

$ 415.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FN101F

Rexel Part # 378068

UPC 01899715130

UNSPSC 39121308

Cubic Inches 22 in

Gangs 1

Material PVC

Mounting Screw On

Product Depth 3 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch