Arlington FSC3212 3-1/4" Sconce Box, Screw-On, No Bracket, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FSC3212
  • Rexel Part Number:

    333099
  • UPC:

    018997436276

Sconce Box, Screw On, Non-Metallic, Depth: 1-1/4", Cubic Inches: 6.8", Diameter: 3-1/4".

$ 139.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FSC3212

Rexel Part # 333099

UPC 018997436276

UNSPSC 39121316

Color Black

Cubic Inches 6.8 in

Diameter 3 1/4 in

Material Non-Metallic

Mounting Screw On

Product Depth 1.240 in

Product Width 4.784 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch