Arlington LVN3 Low Voltage Box, 3-Gang, Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LVN3
  • Rexel Part Number:

    332561
  • UPC:

    018997002778

3-Gang, Nail-On, Low Voltage Mounting Bracket, Non-Metallic. For use with Low Voltage Class 2 Applications.

$ 293.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LVN3

Rexel Part # 332561

UPC 018997002778

UNSPSC 39121321

Color Black

Gangs 3

Material Non-Metallic

Mounting Nail-On

Product Depth 1.5 in

Product Width 7.804 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch