Arlington LVS3 Low Voltage Box, 3-Gang, Screw-On, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LVS3
  • Rexel Part Number:

    343525
  • UPC:

    018997002822

3-Gang, Screw on Low Voltage Bracket, Non-Metallic, Depth: 1.5". Width 7.804"

$ 293.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LVS3

Rexel Part # 343525

UPC 018997002822

UNSPSC 39121321

Color Black

Gangs 3

Material Non-Metallic

Mounting Screw On

Product Depth 1.5 in

Product Height 7.804 in

Product Width 4.170 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch