Cantex EZ20SB Switch/Outlet Box, 1-Gang, Depth: 2-3/16", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ20SB
  • Rexel Part Number:

    227543
  • UPC:

    088700042124

1-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20.3".

$ 222.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ20SB

Rexel Part # 227543

UPC 088700042124

UNSPSC 39121308

Cubic Inches 20.3 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 2 13/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch