Cantex EZ20SN Switch/Outlet Box, 1-Gang, Depth: 3-1/4", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ20SN
  • Rexel Part Number:

    220423
  • UPC:

    088700020221

1-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20".

$ 170.14 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ20SN

Rexel Part # 220423

UPC 088700020221

UNSPSC 39121308

Cubic Inches 20 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 3 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch