Cantex EZ23SN Switch/Outlet Box, 1-Gang, Depth: 2-13/16", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ23SN
  • Rexel Part Number:

    227866
  • UPC:

    088700022676

1-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 2-13/16". Cubic Inches: 23".

$ 203.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ23SN

Rexel Part # 227866

UPC 088700022676

UNSPSC 39121308

Cubic Inches 23 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 2 13/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch