Cantex EZ32DN Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ32DN
  • Rexel Part Number:

    227865
  • UPC:

    088700019881

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 32".

$ 434.12 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ32DN

Rexel Part # 227865

UPC 088700019881

UNSPSC 39121308

Cubic Inches 32 in

Gangs 2

Material Non-Metallic

Mounting Nail-On

Product Depth 3 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch