Cantex EZ44TN Switch/Outlet Box, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ44TN
  • Rexel Part Number:

    227867
  • UPC:

    088700019959

3-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.

$ 691.14 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ44TN

Rexel Part # 227867

UPC 088700019959

UNSPSC 39121308

Cubic Inches 44 in

Gangs 3

Material Non-Metallic

Mounting Nail-On

Product Depth 2 11/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch