Cantex EZ48DN Switch/Outlet Box, 2-Gang, Depth: 3-7/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ48DN
  • Rexel Part Number:

    332223
  • UPC:

    88700041905

Switch/Outlet Box, 2-Gang, Depth: 3-7/8 Inch, Cubic Inches: 48, Nail-On, Non-Metallic

$ 132.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ48DN

Rexel Part # 332223

UPC 88700041905

UNSPSC 39121308

Cubic Inches 48 in

Gangs 2

Material Non-Metallic

Mounting Nail On

Product Depth 3 7/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch