Cantex EZ74TNU Switch/Outlet Box, 3-Gang, Depth: 3-7/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    EZ74TNU
  • Rexel Part Number:

    404226
  • UPC:

    08870094287

Switch/Outlet Box, 2-Gang, Depth: 3-7/8 Inch, Cubic Inches: 72, Nail-On Express Clip, Non-Metallic

$ 3.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # EZ74TNU

Rexel Part # 404226

UPC 08870094287

UNSPSC 39121308

Cubic Inches 72 in

Gangs 2

Material Non-Metallic

Mounting Nail-On

Product Depth 3 7/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch