Thomas & Betts 1043 Switch/Outlet Box, 3-Gang, Depth: 2-3/4", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    1043
  • Rexel Part Number:

    205214
  • UPC:

    786358560433

3-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 2-3/4". Cubic Inches: 42.9". Includes: #36 Clamps bulk packed. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 543.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 1043

Rexel Part # 205214

UPC 786358560433

UNSPSC 39121308

Cubic Inches 42.9 in

Gangs 3

Material Non-Metallic

Mounting Nail-On

Product Depth 2 3/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch