Thomas & Betts 1050-UB 3-1/2" Deep, 1-Gang Switch/Outlet Box

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    1050-UB
  • Rexel Part Number:

    16086
  • UPC:

    786358560501

1-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-1/2". Cubic Inches: 21.0". New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 277.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 1050-UB

Rexel Part # 16086

UPC 786358560501

UNSPSC 39121308

Cubic Inches 21 in

Gangs 1

Material Phenolic

Mounting Nail-On

Product Depth 3 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch