Thomas & Betts 1063-C Switch/Outlet Box, 3-Gang, Depth: 3-21/32", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    1063-C
  • Rexel Part Number:

    16045
  • UPC:

    786358560624

3-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-21/32". Cubic Inches: 58.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 836.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 1063-C

Rexel Part # 16045

UPC 786358560624

UNSPSC 39121308

Cubic Inches 58.5 in

Gangs 3

Material Phenolic

Mounting Nail-On

Product Depth 3 21/32 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch