Thomas & Betts 1072-C Switch/Outlet Box, 2-Gang, Depth: 3-7/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    1072-C
  • Rexel Part Number:

    16026
  • UPC:

    786358560709

2-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-7/8". Cubic Inches: 40.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 566.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 1072-C

Rexel Part # 16026

UPC 786358560709

UNSPSC 39121308

Cubic Inches 40.5 in

Gangs 2

Material Phenolic

Mounting Nail-On

Product Depth 3 7/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch