Thomas & Betts 1250-UB Switch/Outlet Box, 1-Gang, Depth: 3-3/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    1250-UB
  • Rexel Part Number:

    84810
  • UPC:

    786358565452

1-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-3/8". Cubic Inches: 20.5". New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

$ 131.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 1250-UB

Rexel Part # 84810

UPC 786358565452

UNSPSC 39121308

Cubic Inches 20.5 in

Gangs 1

Material Phenolic

Mounting Nail-On

Product Depth 3 3/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch