Carlon B112HB Switch/Outlet Box, 1-Gang, Depth: 2-1/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B112HB
  • Rexel Part Number:

    17863
  • UPC:

    034481150732

1-Gang, Nail-On Switch/Outlet Box, Non-Metallic. Depth: 2-1/8 Inch. Cubic Inches: 12 Inch.

$ 233.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B112HB

Rexel Part # 17863

UPC 034481150732

UNSPSC 39121309

Cubic Inches 12 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 2 1/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch