Carlon B232A-UPC Switch/Outlet Box, 2-Gang, Depth: 3", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B232A-UPC
  • Rexel Part Number:

    17668
  • UPC:

    034481006169

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3". Cubic Inches: 32". Includes: Nails.

$ 186.15 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B232A-UPC

Rexel Part # 17668

UPC 034481006169

UNSPSC 39121308

Cubic Inches 32 in

Gangs 2

Material Non-Metallic

Mounting Nail-On

Product Depth 3 in

Type New Work

Carlon B232A-UPC Switch/Outlet Box, 2-Gang, Depth: 3", Nail-On, Non-Metallic is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from these fittings are awesome i buy these in bulk because they are easy to use and install they have a built method of installation as well which is way easier for me in the pool field
Date published: 2017-02-03
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_3, d_29, h_6
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_1
  • loc_en_US, sid_17668, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

will this ballast work with f34t12 lamps

Asked by: jack
Yes, This ballast will work with F34T12 lamps
Answered by: David Bethke
Date published: 2017-03-24

Does this include the Glass alamite screw on lens?

Asked by: howell315
The glass alamite screw on lens is definitely included!
Answered by: Rectalooze
Date published: 2017-02-14

Your web shows $495.08/c Can we buy 1 unit? I don't need 100 What is the price at 1 unit or 5 units. We bought this last Oct 2014 from you. We bought 5 units at $2.18 ea

Asked by: Rita Kjenaas
Yes, you can buy one unit or any amount less than 100. Enter the quantity and add to cart.  In the cart it will calculate the price for you based on the each price.
Answered by: Jolene at Rexel
Date published: 2016-11-08

Does this come with the connections for the coil on the bottom ?

Asked by: terry

What is the difference between the AF639W-WH and the AF639WH ? Thanks Cliff

Asked by: cliff

Can you give quantity discounts on AAA, AA 9V batteries

Asked by: Debra White

With the dimiensions being 3x2x3-1/2 in., how can the cu. in be only 12.5?

Asked by: Bryter Electric

will this ballast work on a 2-bulb 4' light fixture?

Asked by: Worm
  • y_2017, m_3, d_28, h_14CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_8
  • loc_en_US, sid_17668, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch