Carlon B432A-UPC Switch/Outlet Box, 1-Gang, Depth: 2-5/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B432A-UPC
  • Rexel Part Number:

    18023
  • UPC:

    034481012634

4" Square, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 32". Includes: Clamps.

$ 487.19 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B432A-UPC

Rexel Part # 18023

UPC 034481012634

UNSPSC 39121308

Cubic Inches 32 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 2 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch