Carlon BH122A-UPC Switch/Outlet Box, 1-Gang, Depth: 3-3/4", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    BH122A-UPC
  • Rexel Part Number:

    142475
  • UPC:

    034481211426

Switch/Outlet Box, 1-Gang, Depth: 3-3/4 Inch, Nail-On, Cubic Inches: 22.0, Non-Metallic

$ 67.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # BH122A-UPC

Rexel Part # 142475

UPC 034481211426

UNSPSC 39121308

Cubic Inches 22 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 3 3/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch