Carlon BH235A Switch/Outlet Box, 2-Gang, Depth: 3-1/2", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    BH235A
  • Rexel Part Number:

    18226
  • UPC:

    034481145776

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/2". Cubic Inches: 35".

$ 383.27 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # BH235A

Rexel Part # 18226

UPC 034481145776

UNSPSC 39121308

Cubic Inches 35 in

Gangs 2

Material Non-Metallic

Mounting Nail-On

Product Depth 3 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch