Carlon BH353A Switch/Outlet Box, 3-Gang, Depth: 3-1/2", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    BH353A
  • Rexel Part Number:

    18190
  • UPC:

    034481145851

Switch/Outlet Box, 3-Gang, Depth: 3-1/2 Inch, Nail-On, Cubic Inches: 53, Non-Metallic

$ 709.32 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # BH353A

Rexel Part # 18190

UPC 034481145851

UNSPSC 39121308

Cubic Inches 53 in

Gangs 3

Material Non-Metallic

Mounting Nail-On

Product Depth 3 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch