Thomas & Betts RN-23 Switch/Outlet Box, 1-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RN-23
  • Rexel Part Number:

    16185
  • UPC:

    786358800850

1-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 22.5".

$ 100.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # RN-23

Rexel Part # 16185

UPC 786358800850

UNSPSC 39121308

Cubic Inches 22.5 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 3 9/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch