Carlon SN-21-DV Switch/Outlet Box, 2-Gang, Depth: 3-7/16", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    SN-21-DV
  • Rexel Part Number:

    199856
  • UPC:

    786358003329

2-Gang, Nail-On, Dual Voltage Box, Non-Metallic. Depth: 3-7/16". Cubic Inches: 20.5".

$ 411.11 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # SN-21-DV

Rexel Part # 199856

UPC 786358003329

UNSPSC 39121308

Cubic Inches 20.5 in

Gangs 2

Material Non-Metallic

Mounting Nail-On

Product Depth 3 7/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch