Thomas & Betts SN-241 Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    SN-241
  • Rexel Part Number:

    203441
  • UPC:

    786358800782

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 41". Includes: Clamps, 3/8" Offset Wallboard Tabs.

$ 313.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # SN-241

Rexel Part # 203441

UPC 786358800782

UNSPSC 39121308

Cubic Inches 41 in

Gangs 2

Material Non-Metallic

Mounting Nail-On

Product Depth 3 9/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch