Thomas & Betts SNO-18 Switch/Outlet Box, 1-Gang, Depth: 1-3/4", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    SNO-18
  • Rexel Part Number:

    201402
  • UPC:

    786358800744

1-Gang, Nail-On, Switch/Outlet Box with Hinge Enclosure, Non-Metallic, Depth: 1-3/4". Cubic Inches: 18".

$ 496.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # SNO-18

Rexel Part # 201402

UPC 786358800744

UNSPSC 39121308

Cubic Inches 18 in

Gangs 1

Material Non-Metallic

Mounting Nail-On

Product Depth 1 3/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch