Allied Moulded 9312-E Switch/Outlet Box, 2-Gang, Depth: 2-3/4 Inch, Cubic Inches: 28.0, Ear Brackets, Wing Brackets, NM Cable Clamps, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9312-E
  • Rexel Part Number:

    106229
  • UPC:

    085339100645

Switch/Outlet Box, 2-Gang, Depth: 2-3/4 Inch. Cubic Inches: 28.0 Inch. Includes: Ears, Wing Brackets, Clamps. Includes: Galvanized Steel Brackets and Plated Carbon Steel Fasteners, Non-Metallic

$ 158.60 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9312-E

Rexel Part # 106229

UPC 085339100645

UNSPSC 39121308

Cubic Inches 28 in

Gangs 2

Material Fiberglass

Mounting Old Work

Product Depth 2 3/4 in

Product Height 3 1/4 in

Product Width 4 1/8 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch