Allied Moulded 9312-EWC2 Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Nail-On, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9312-EWC2
  • Rexel Part Number:

    84986
  • UPC:

    085339291107

Switch/Outlet Box, 2-Gang, Depth; 2-3/4 Inch, Cubic Inches: 28, Nail-On, Old Work, Non-Metallic

$ 336.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9312-EWC2

Rexel Part # 84986

UPC 085339291107

UNSPSC 39121308

Cubic Inches 28 in

Gangs 2

Material Non-Metallic

Mounting Old Work

Product Depth 2 3/4 in

Product Height 3 1/4 in

Product Width 4 1/8 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch