Allied Moulded 9313-EWK Switch/Outlet Box, 3-Gang, Depth: 2-7/8", Old Work, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9313-EWK
  • Rexel Part Number:

    14345
  • UPC:

    085339100942

3-Gang, Old Work, Switch/Outlet Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 42.5". Includes: Ears, Wing Brackets, Clamps.

$ 384.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9313-EWK

Rexel Part # 14345

UPC 085339100942

UNSPSC 39121308

Cubic Inches 42.5 in

Gangs 3

Material Fiberglass

Mounting Old Work

Product Depth 2 7/8 in

Product Height 3 1/4 in

Product Width 5 15/16 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch