Allied Moulded 9331-ES Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9331-ES
  • Rexel Part Number:

    473652
  • UPC:

    085339102427

Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Ear Brackets, Cubic Inches: 14, Non-Metallic

$ 191.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9331-ES

Rexel Part # 473652

UPC 085339102427

UNSPSC 39121308

Cubic Inches 14 in

Gangs 1

Material PVC

Mounting Old Work

Product Depth 2 1/2 in

Product Height 3 1/4 in

Product Width 2 3/8 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch