Allied Moulded 9361-ESC2 Switch/Outlet Box, 1-Gang, Depth: 2-7/8", Ear Brackets, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9361-ESC2
  • Rexel Part Number:

    105759
  • UPC:

    085339105640

1-Gang, Old Work, Switch/Outlet Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 16.0". Includes: Ears, Snap Brackets, Clamps.

$ 250.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9361-ESC2

Rexel Part # 105759

UPC 085339105640

UNSPSC 39121308

Cubic Inches 16 in

Gangs 1

Material Fiberglass

Mounting Old Work

Product Depth 2 7/8 in

Product Height 3 1/4 in

Product Width 2 3/8 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch