Allied Moulded 9363-EW Switch/Outlet Box, 1-Gang, Depth: 2-27/32", Old Work, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9363-EW
  • Rexel Part Number:

    249854
  • UPC:

    085339105725

1-Gang, Old Work, Switch/Outlet Box, Thermoset Fiberglass, Depth: 2-27/32", Cubic Inches: 16.0". Includes: Ears, Wing Brackets, Clamps.

$ 160.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9363-EW

Rexel Part # 249854

UPC 085339105725

UNSPSC 39121308

Cubic Inches 16 in

Gangs 1

Material Non-Metallic

Mounting Old Work

Product Depth 2 27/32 in

Product Height 3 1/4 in

Product Width 2 3/8 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch