Allied Moulded P-240OW Switch/Outlet Box, 2-Gang, Depth: 3-25/64", Ear Brackets, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    P-240OW
  • Rexel Part Number:

    129972
  • UPC:

    085339249122

2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-25/64". Cubic Inches: 40". Includes: Ears, Wing Brackets, Clamps.

$ 362.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # P-240OW

Rexel Part # 129972

UPC 085339249122

UNSPSC 39121308

Cubic Inches 40 in

Gangs 2

Material Non-Metallic

Mounting Old Work

Product Depth 3 25/64 in

Type Old Work

Place your Will Call order by clicking the cart button next to the appropriate Branch