Arlington FD1RP Switch/Outlet Box, 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FD1RP
  • Rexel Part Number:

    10977
  • UPC:

    018997752994

1-Gang, Switch/Outlet Box, One-Piece Non-Metallic, Cubic Inches: 18.0

$ 521.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FD1RP

Rexel Part # 10977

UPC 018997752994

UNSPSC 39121308

Color White

Cubic Inches 18 in

Gangs 1

Material Non-Metallic

Mounting New Work

Product Depth 3.085 in

Product Height 5.635 in

Product Width 3.885 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch